
LED Slim Open Face Wall Pack, 30/40/50K, Bronze
Item #: 2168641
Cat #: KT-WPLED35PS-M4-8CSB-VDIM
UPC: 843654155524
Company wide:
0
in stock
Documents & Guides
LED Slim Open Face Wall Pack, 35/25/15 Watt, 120-277V, >80 CRI, Selectable Color Temperature: 30/40/50K, On-Board Photocell, 0-10V Dimming, Bronze
Overview
LED Slim Open Face Wall Pack, 35/25/15 Watt, 120-277V, >80 CRI, Selectable Color Temperature: 30/40/50K, On-Board Photocell, 0-10V Dimming, Bronze
Also known as: 843654155524, KT-WPLED35PS-M4-8CSB-VDIM, KEYKTWPLED35PSM48C
Specifications
| Wattage: | 35, 15, 25, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Type: | Photocell, 0-10V Dimming |
| Color: | Bronze |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 35, 15, 25, Selectable |
| Type: | Photocell, 0-10V Dimming |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Bronze |
| Dimmable: | Yes |