9W BR30 LED Lamp, 27-50K ***Discontinued, See Sub***

Item #: 2168639

Cat #: KT-LED9BR30-8CSF

UPC: 843654104126

$ 5.00 EA
Clearance
Price good while supplies last
Company wide:
122 in stock
Documents & Guides
BR30 FLOOD 65W EQUIVALENT 9W LED COLOR SELECT 27/30/35/40/50K 80 CRI 100DEG BEAM ANGLE E26 MEDIUM BASE ***Discontinued, See Sub***

Overview

BR30 FLOOD 65W EQUIVALENT 9W LED COLOR SELECT 27/30/35/40/50K 80 CRI 100DEG BEAM ANGLE E26 MEDIUM BASE ***Discontinued, See Sub***
Also known as: 843654104126, KT-LED9BR30-8CSF, KEYKTLED9BR308CSF

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Lumens: 800
Wattage: 9
Dimmable: Yes
Angle: 100°
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 9
Angle: 100°
Shape: BR30 (Bulged Reflector)
Lumens: 800
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)