8W BR30 LED Lamp, 30K

Item #: 2168638

Cat #: KT-LED8BR30-830 /G2

UPC: 843654130378

$ 4.00 EA
Clearance
Price good while supplies last
Company wide:
6 in stock
Documents & Guides
8 Watt BR30 LED Lamp, 120V, CRI > 80, 650 Lumens, 3000K, 100° Beam Angle, E26 Base, Dimmable, 65W Equivalent

Overview

8 Watt BR30 LED Lamp, 120V, CRI > 80, 650 Lumens, 3000K, 100° Beam Angle, E26 Base, Dimmable, 65W Equivalent
Also known as: 843654130378, KT-LED8BR30-830 /G2, KEYKTLED8BR30830G2

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Lumens: 650
Wattage: 8
Dimmable: Yes
Angle: 100°
Color Temperature: 3000 (Warm White)
Shape: BR30 (Bulged Reflector)
Lumens: 650
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 8
Angle: 100°