9W A19 LED Lamp, 27-50K ***Discontinued, See Sub***

Item #: 2168636

Cat #: KT-LED9A19-O-8CSF

UPC: 843654103617

$ 4.00 EA
Clearance
Price good while supplies last
Company wide:
10 in stock
Documents & Guides
9 Watt A19 LED Lamp, 120V, CRI > 80, 750-800 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, E26 Base, Dimmable, 60W Equivalent ***Discontinued, See Sub***

Overview

9 Watt A19 LED Lamp, 120V, CRI > 80, 750-800 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, E26 Base, Dimmable, 60W Equivalent ***Discontinued, See Sub***
Also known as: 843654103617, KT-LED9A19-O-8CSF, KEYKTLED9A19O8CSF

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800, 750, Selectable
Shape: A19 (Arbitrary)
Wattage: 9
Dimmable: Yes
Angle: 200°
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Base: Medium Screw (E26)
Lumens: 800, 750, Selectable
Wattage: 9
Angle: 200°
Volts AC: 120
Shape: A19 (Arbitrary)
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)