9W A19 LED Lamp, 50K

Item #: 2168635

Cat #: KT-LED9.5A19-O-850 /G3

UPC: 843654149905

Call for price
Company wide:
0 in stock
Documents & Guides
9 Watt A19 LED Lamp, 120V, CRI > 80, 800 Lumens, 5000K, 220° Beam Angle, E26 Base, Dimmable, 60W Equivalent

Overview

9 Watt A19 LED Lamp, 120V, CRI > 80, 800 Lumens, 5000K, 220° Beam Angle, E26 Base, Dimmable, 60W Equivalent
Also known as: 843654149905, KT-LED9.5A19-O-850 /G3, KEYKTLED95A19O850G

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 800
Shape: A19 (Arbitrary)
Wattage: 9
Dimmable: Yes
Angle: 220°
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Lumens: 800
Wattage: 9
Angle: 220°