9W A19 LED Lamp, 30K

Item #: 2168634

Cat #: KT-LED9.5A19-O-830 /G3

UPC: 843654149875

$ 2.00 EA
Clearance
Price good while supplies last
Company wide:
152 in stock
Documents & Guides
9 Watt A19 LED Lamp, 120V, CRI > 80, 800 Lumens, 3000K, 220° Beam Angle, E26 Base, Dimmable, 60W Equivalent

Overview

9 Watt A19 LED Lamp, 120V, CRI > 80, 800 Lumens, 3000K, 220° Beam Angle, E26 Base, Dimmable, 60W Equivalent
Also known as: 843654149875, KT-LED9.5A19-O-830 /G3, KEYKTLED95A19O830G

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Shape: A19 (Arbitrary)
Wattage: 9
Dimmable: Yes
Angle: 220°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Shape: A19 (Arbitrary)
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Wattage: 9
Angle: 220°