9W A19 LED Lamp, 27K

Item #: 2168633

Cat #: KT-LED9.5A19-O-827/G3

UPC: 843654149868

$ 2.00 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
9 Watt A19 LED Lamp, 120V, CRI > 80, 800 Lumens, 2700K, 220° Beam Angle, E26 Base, Dimmable, 60W Equivalent

Overview

9 Watt A19 LED Lamp, 120V, CRI > 80, 800 Lumens, 2700K, 220° Beam Angle, E26 Base, Dimmable, 60W Equivalent
Also known as: 843654149868, KT-LED9.5A19-O-827/G3, KEYKTLED95A19O8273

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Angle: 220°
Base: Medium Screw (E26)
Lumens: 800
Wattage: 9
Dimmable: Yes
Volts AC: 120
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Angle: 220°