
4' 13W T8 LED Lamp, 30-65K
Item #: 2168625
Cat #: KT-LED13T8-48G-8CSJ-X3
UPC: 843654156149
$ 8.00 EA
Clearance
Price good while supplies last
Company wide:
268
in stock
Documents & Guides
13W T8 LED Tube, 2000 lumen, Glass Construction, 4 ft., Color Select 3000/3500/4000/5000K/6500K, Ballast Compatible & 120-277V Line Voltage Compatible (Single- OR Double-Ended Wiring), Combo Drive X3
Overview
13W T8 LED Tube, 2000 lumen, Glass Construction, 4 ft., Color Select 3000/3500/4000/5000K/6500K, Ballast Compatible & 120-277V Line Voltage Compatible (Single- OR Double-Ended Wiring), Combo Drive X3
Also known as: 843654156149, KT-LED13T8-48G-8CSJ-X3, KEYKTLED13T848G8CS
Specifications
| Wattage: | 13 |
| Lumens: | 2800, 2000, 2100, Selectable |
| Length: | 4 ft, 48 in |
| Color Rendering Index (CRI): | 80+ |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 3000 to 6500 (Warm to Cool White) |
| Base: | Medium Bi-Pin (G13) |
| Type: | Hybrid (Type A+B) |
| Volts AC Range: | 120 - 277 |
| Wattage: | 13 |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Color Temperature: | Selectable, 3000 to 6500 (Warm to Cool White) |
| Type: | Hybrid (Type A+B) |
| Lumens: | 2800, 2000, 2100, Selectable |
| Color Rendering Index (CRI): | 80+ |
| Dimmable: | Yes |
| Base: | Medium Bi-Pin (G13) |
| Volts AC Range: | 120 - 277 |