8' 40W T8 LED Lamp, 50K

Item #: 2168624

Cat #: KT-LED40T8HO-96G-850-D2

UPC: 843654140070

$ 19.00 EA
Clearance
Price good while supplies last
Company wide:
6 in stock
Documents & Guides
LED Lamp. T8HO, 96", 40 Watt, 5550 Lumen, 5000K, 120-277 Volt, Recessed Double Contact, Direct Drive, 1 per SKU, 10 per Case

Overview

LED Lamp. T8HO, 96", 40 Watt, 5550 Lumen, 5000K, 120-277 Volt, Recessed Double Contact, Direct Drive, 1 per SKU, 10 per Case

Replacement for conventional T8/T12 8-foot, single-pin fluorescent lamp.

Also known as: 843654140070, KT-LED40T8HO-96G-850-D2, KEYKTLED40T8HO96G5

Specifications

Color Temperature: 5000 (Bright White)
Base: Recessed Double Contact (R17d)
Wattage: 40
Length: 8 ft, 96 in
Color Rendering Index (CRI): 80+
Lumens: 5500
Light Technology: LED
Dimmable: Yes
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 40
Color Rendering Index (CRI): 80+
Light Technology: LED
Type: Ballast Bypass (Type B)
Base: Recessed Double Contact (R17d)
Length: 8 ft, 96 in
Lumens: 5500
Dimmable: Yes
Volts AC Range: 120 - 277