8' 40W T8 LED Lamp, 40K

Item #: 2168623

Cat #: KT-LED40T8HO-96G-840-D2

UPC: 843654140063

$ 18.00 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
Documents & Guides
DIRECT DRIVE D2 40W T8HO LED 4000K 80CRI R17D BASE

Overview

DIRECT DRIVE D2 40W T8HO LED 4000K 80CRI R17D BASE
Also known as: 843654140063, KT-LED40T8HO-96G-840-D2, KEYKTLED40T8HO96G4

Specifications

Color Temperature: 4000 (Cool White)
Base: Recessed Double Contact (R17d)
Wattage: 40
Length: 8 ft, 96 in
Color Rendering Index (CRI): 80+
Lumens: 5500
Light Technology: LED
Dimmable: Yes
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 40
Color Rendering Index (CRI): 80+
Light Technology: LED
Type: Ballast Bypass (Type B)
Base: Recessed Double Contact (R17d)
Length: 8 ft, 96 in
Lumens: 5500
Dimmable: Yes
Volts AC Range: 120 - 277