215LB508B Loadbreak Kit with Compression Lug, 200A, 15 kV

Item #: 2168477

Cat #: 215LB508B-LB-KT

UPC: 076308283117

$ 230.24 EA
Company wide:
0 in stock
Documents & Guides
215LB508B Loadbreak Kit with Compression Lug, 200A, 15 kV

Overview

215LB508B Loadbreak Kit with Compression Lug, 200A, 15 kV
Also known as: 076308283117, 215LB508B-LB-KT, MMM215LB508B

Specifications

Amps: 200
Amps: 200