215LB506B Loadbreak Kit with Compression Lug, 200A, 15 kV

Item #: 2168475

Cat #: 215LB506B LB KT

UPC: 076308283094

$ 230.24 EA
Company wide:
5 in stock
Documents & Guides
215LB506B Loadbreak Kit with Compression Lug, 200A, 15 kV

Overview

215LB506B Loadbreak Kit with Compression Lug, 200A, 15 kV
Also known as: 076308283094, 215LB506B LB KT, MMM215LB506B

Specifications

Amps: 200
Amps: 200