Solar Module, 420W, 108 Cell

Item #: 2168299
Cat #: SIL-420-QD
UPC:
$ 233.15 EA
Company wide:
1,153 in stock
Documents & Guides
420 Watt Solar Module, 108 Half Cells, 67.8" x 44.6" x 1.37" (35mm Frame), Aluminum/Black

Overview

420 Watt Solar Module, 108 Half Cells, 67.8" x 44.6" x 1.37" (35mm Frame), Aluminum/Black
Also known as: SIL-420-QD, SILSIL420QD

Specifications

Wattage: 420
Number of Cells: 108
Wattage: 420
Number of Cells: 108

Customer Reviews

No reviews for this product
(0)