8.5W LED PAR30L

Item #: 2168194

Cat #: 8.5PAR30L/COR/927/F25/D/P/ULW/T20 6/1FB

UPC: 046677586263

$ 9.31 EA
Company wide:
15 in stock
Documents & Guides
LED PAR30L (Longneck) Lamp: 8.5 Watt, 850 Lumens, 2700K CCT, 90 CRI, 120V, T20 compliant. Philips 6NC 586263, 12NC 929003738404, Product Name: 8.5PAR30L/COR/927/F25/D/P/ULW/T20 6/1FB.

Overview

LED PAR30L (Longneck) Lamp: 8.5 Watt, 850 Lumens, 2700K CCT, 90 CRI, 120V, T20 compliant. Philips 6NC 586263, 12NC 929003738404, Product Name: 8.5PAR30L/COR/927/F25/D/P/ULW/T20 6/1FB.

Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.

Also known as: 046677586263, 8.5PAR30L/COR/927/F25/D/P/ULW/T20 6/1FB, PHI8PAR30LCOR927F2

Specifications

Lumens: 850
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 8.500
Light Technology: LED
Dimmable: Yes
Lumens: 850
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 90
Wattage: 8.500
Dimmable: Yes