600V 8P H/D TERM BLOK

Item #: 2168174

Cat #: 1508SC

UPC: 784337150859

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
MAR 1508SC 600V 8P H/D TERM BLOK

Overview

MAR 1508SC 600V 8P H/D TERM BLOK
Also known as: 784337150859, 1508SC, MRT1508SC

Specifications

Poles: 8
Volts AC: 600
Poles: 8
Volts AC: 600