LUMARIS TW TAPE 30M SW

Item #: 2168094

Cat #: LU-T30-SW

UPC: 784276311045

Company wide:
0 in stock
Documents & Guides
No Documents Available
LUMARIS TW TAPE 30M SW

Overview

LUMARIS TW TAPE 30M SW

The Lutron Lumaris tunable white LED tape light solution is the first professional grade tape light that’s native to Lutron RadioRA 3 and HomeWorks QSX. Tunable white accent lighting takes scene control to the next level when paired with keypads, the Lutron app, and automations. This LED tape light reel consists of 98.4 ft of field-cuttable, tunable white tape (Soft White: 1800-3000K). This LED strip light can be cut in 2-inch segments and comes with a strong adhesive backing (required wireless controller and accessories are sold separately). Manually adjust just the intensity and color temperature by preset control or through warm dim – mimics the dimming curve of an incandescent bulb. Lumaris tunable white LED tape light can also be programmed to automatically change color based on the time of day. Built with Lutron’s top-in-class quality and reliability, Lumaris has continuous flicker free dimming from 100% down to 0.1% of measured light output (CCT range maintained down to 1%).

Also known as: 784276311045, LU-T30-SW, LUTLUT30SW

Specifications

No Specifications Available