Overview
The Lutron Lumaris Tunable White Tape Light is the first professional grade tape light native to Lutron’s RadioRA 3 control system. Tunable white accent lighting takes scene control to the next level when paired with RA3 keypads, the Lutron app, and automations. This LED tape light kit consists of field-cut tunable white tape (Soft White: 1800-3000K), a Wireless Controller with an integrated multi-channel LED driver, connectors, 3-wire cable, and power supply. Manually adjust just the intensity and color temperature on the LED strip light by preset control or through warm dim – mimics the dimming curve of an incandescent bulb. Lumaris tunable white LED tape light can also be programmed to automatically change color based on the time of day. Built with Lutron’s top-in-class quality and reliability, Lumaris LED tape light has continuous flicker free dimming from 100% down to 0.1% of measured light output (CCT range maintained down to 1%). Equipped with Lutron’s Clear Connect – Type X Technology, the wireless controller guarantees ultra-reliable wireless communication. Complete your LED strip light solution with a light channel and lens (sold by others).