EZLink Modular Duplex Receptacle, 20A

Item #: 2167889

Cat #: EZTR5362V

UPC: 032664011610

$ 9.81 EA
Company wide:
200 in stock
Documents & Guides
EZLink Modular Duplex Receptacle, 20 A, 125 VAC, 60 Hz, Tamper-Resistant, NEMA 5-20R, Three-Wire, Ivory

Overview

EZLink Modular Duplex Receptacle, 20 A, 125 VAC, 60 Hz, Tamper-Resistant, NEMA 5-20R, Three-Wire, Ivory
Also known as: 032664011610, EZTR5362V, CWDEZTR5362V

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Volts AC: 125
Amps: 20
NEMA Configuration: 5-20R
Color: Ivory
Volts AC: 125