
EZLink Modular Duplex Receptacle, 15A
Item #: 2167860
Cat #: EZTR5262W
UPC: 032664011320
$ 9.67 EA
Company wide:
379
in stock
Documents & Guides
EZLink Modular Duplex Receptacle, 15 A, 125 VAC, 60 Hz, Tamper-Resistant, NEMA 5-15R, Three-Wire, White
Overview
EZLink Modular Duplex Receptacle, 15 A, 125 VAC, 60 Hz, Tamper-Resistant, NEMA 5-15R, Three-Wire, White
Also known as: 032664011320, EZTR5262W, CWDEZTR5262W
Specifications
| Amps: | 15 |
| Color: | White |
| Volts AC: | 125 |
| NEMA Configuration: | 5-15R |
| Amps: | 15 |
| Volts AC: | 125 |
| Color: | White |
| NEMA Configuration: | 5-15R |