EZLink Modular Decorator Receptacle, 20A

Item #: 2167803

Cat #: EZ6362CDW

UPC: 032664012280

$ 3.49 EA
Company wide:
160 in stock
Documents & Guides
EZLink Modular Decorator Receptacle, 20 A, 125 VAC, 60 Hz, Dual Controlled, NEMA 5-20R, Three-Wire, White

Overview

EZLink Modular Decorator Receptacle, 20 A, 125 VAC, 60 Hz, Dual Controlled, NEMA 5-20R, Three-Wire, White
Also known as: 032664012280, EZ6362CDW, CWDEZ6362CDW

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Amps: 20
NEMA Configuration: 5-20R
Color: White
Volts AC: 125