EZLink Modular Duplex Receptacle, 20A, 125VAC

Item #: 2167753

Cat #: EZ5362LA

UPC: 032664010804

$ 7.67 EA
Company wide:
400 in stock
Documents & Guides
EZLink Modular Duplex Receptacle, 20 A, 125 VAC, 60 Hz, NEMA 5-20R, Three-Wire, Light Almond

Overview

EZLink Modular Duplex Receptacle, 20 A, 125 VAC, 60 Hz, NEMA 5-20R, Three-Wire, Light Almond
Also known as: 032664010804, EZ5362LA, CWDEZ5362LA

Specifications

Color: Light Almond
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 125
Color: Light Almond
NEMA Configuration: 5-20R
Amps: 20
Volts AC: 125