1500W 120V Ceiling-Mounted Heater, White

Item #: 2167701
Cat #: QFF1500
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
QFF Series - Ceiling-Mounted Fan-Forced Heater, 1500 Watt, 120 Volt, 12.5 Amp, Accommodates pneumatic/electric or low voltage controls

Overview

QFF Series - Ceiling-Mounted Fan-Forced Heater, 1500 Watt, 120 Volt, 12.5 Amp, Accommodates pneumatic/electric or low voltage controls
Also known as: QFF1500, QMKQFF1500

Specifications

CFM: 150
Wattage: 1500
Volts AC: 120
Color: White
CFM: 150
Volts AC: 120
Wattage: 1500
Color: White

Customer Reviews

No reviews for this product
(0)