EZLink Modular Duplex Receptacle, 15A

Item #: 2167683

Cat #: EZ5262CHW

UPC: 032664010446

$ 2.39 EA
Company wide:
199 in stock
Documents & Guides
EZLink Modular Duplex Receptacle, 15 A, 125 VAC, 60 Hz, Half Controlled, NEMA 5-15R, Three-Wire, White

Overview

EZLink Modular Duplex Receptacle, 15 A, 125 VAC, 60 Hz, Half Controlled, NEMA 5-15R, Three-Wire, White
Also known as: 032664010446, EZ5262CHW, CWDEZ5262CHW

Specifications

Amps: 15
Color: White
Volts AC: 125
NEMA Configuration: 5-15R
Amps: 15
Volts AC: 125
Color: White
NEMA Configuration: 5-15R