EZLink Modular Duplex Receptacle, 15A

Item #: 2167674

Cat #: EZ5262CDW

UPC: 032664010361

$ 6.31 EA
Company wide:
200 in stock
Documents & Guides
EZLink Modular Duplex Receptacle, 15 A, 125 VAC, 60 Hz, Dual Controlled, NEMA 5-15R, Three-Wire, White

Overview

EZLink Modular Duplex Receptacle, 15 A, 125 VAC, 60 Hz, Dual Controlled, NEMA 5-15R, Three-Wire, White
Also known as: 032664010361, EZ5262CDW, CWDEZ5262CDW

Specifications

Amps: 15
Color: White
Volts AC: 125
NEMA Configuration: 5-15R
Amps: 15
Volts AC: 125
Color: White
NEMA Configuration: 5-15R