EZLink Modular Switch Connector, 20A

Item #: 2167662

Cat #: EZ3WSWSTR

UPC: 032664009594

$ 4.53 EA
Company wide:
200 in stock
Documents & Guides
EZLink Modular Switch Connector, 20 A, 120-277 VAC, 60 Hz, Three-Pole, Stranded, Four-Wire, Yellow

Overview

EZLink Modular Switch Connector, 20 A, 120-277 VAC, 60 Hz, Three-Pole, Stranded, Four-Wire, Yellow
Also known as: 032664009594, EZ3WSWSTR, CWDEZ3WSWSTR

Specifications

Poles: 3
Amps: 20
Color: Yellow
Volts AC Range: 120 - 277
Poles: 3
Color: Yellow
Amps: 20
Volts AC Range: 120 - 277