EZLink Modular Switch Connector, 20A

Item #: 2167661

Cat #: EZ3WSWSOL

UPC: 032664009587

$ 1.80 EA
Company wide:
780 in stock
Documents & Guides
EZLink Modular Switch Connector, 20 A, 120-277 VAC, 60 Hz, Three-Pole, Solid, Four-Wire, Yellow

Overview

EZLink Modular Switch Connector, 20 A, 120-277 VAC, 60 Hz, Three-Pole, Solid, Four-Wire, Yellow
Also known as: 032664009587, EZ3WSWSOL, CWDEZ3WSWSOL

Specifications

Poles: 3
Amps: 20
Color: Yellow
Volts AC Range: 120 - 277
Poles: 3
Color: Yellow
Amps: 20
Volts AC Range: 120 - 277