EZLink Modular Toggle Switch, 20A, 120-277VAC

Item #: 2167659

Cat #: EZ1223W

UPC: 032664009570

$ 4.50 EA
Company wide:
382 in stock
Documents & Guides
EZLink Modular Toggle Switch, 20 A, 120-277 VAC, 60 Hz, Three-pole, Four-wire, White

Overview

EZLink Modular Toggle Switch, 20 A, 120-277 VAC, 60 Hz, Three-pole, Four-wire, White
Also known as: 032664009570, EZ1223W, CWDEZ1223W

Specifications

Poles: 3
Amps: 20
Color: White
Volts AC Range: 120 - 277
Poles: 3
Color: White
Amps: 20
Volts AC Range: 120 - 277