EZLink Modular Toggle Switch, 20A, 120-277VAC

Item #: 2167651

Cat #: EZ1221W

UPC: 032664009501

$ 4.50 EA
Company wide:
570 in stock
Documents & Guides
EZLink Modular Toggle Switch, 20 A, 120-277 VAC, 60 Hz, Single-Pole, Three-Wire, White

Overview

EZLink Modular Toggle Switch, 20 A, 120-277 VAC, 60 Hz, Single-Pole, Three-Wire, White
Also known as: 032664009501, EZ1221W, CWDEZ1221W

Specifications

Amps: 20
Poles: 1
Color: White
Volts AC Range: 120 - 277
Amps: 20
Color: White
Poles: 1
Volts AC Range: 120 - 277