EZLink Modular Toggle Switch, 15A, 120-277VAC

Item #: 2167643

Cat #: EZ1203W

UPC: 032664009433

$ 9.90 EA
Company wide:
200 in stock
Documents & Guides
EZLink Modular Toggle Switch, 15A, 120-277 VAC, 60 Hz, Three-Pole, Four-Wire, White

Overview

EZLink Modular Toggle Switch, 15A, 120-277 VAC, 60 Hz, Three-Pole, Four-Wire, White
Also known as: 032664009433, EZ1203W, CWDEZ1203W

Specifications

Poles: 3
Amps: 15
Color: White
Volts AC Range: 120 - 277
Poles: 3
Color: White
Amps: 15
Volts AC Range: 120 - 277