EZLink Modular Toggle Switch, 15A, 120-277VAC

Item #: 2167636

Cat #: EZ1201W

UPC: 032664009365

$ 9.90 EA
Company wide:
180 in stock
Documents & Guides
EZLink Modular Toggle Switch, 15 A, 120-277 VAC, 60 Hz, Single-Pole, Three-Wire, White

Overview

EZLink Modular Toggle Switch, 15 A, 120-277 VAC, 60 Hz, Single-Pole, Three-Wire, White
Also known as: 032664009365, EZ1201W, CWDEZ1201W

Specifications

Poles: 1
Amps: 15
Color: White
Volts AC Range: 120 - 277
Poles: 1
Color: White
Amps: 15
Volts AC Range: 120 - 277