50A Range Receptacle, Heavy Duty, 125/250V, 3 Pole, 4 Wire, Black

Item #: 2167613

Cat #: AH1258BK-F

UPC: 032664006388

$ 6.50 EA
Company wide:
1,667 in stock
Documents & Guides
Heavy Duty Flush Mount Range Receptacle, 50 Amp, 125/250 Volt, 3 Pole, 4 Wire, NEMA 14-50R, Black

Overview

Heavy Duty Flush Mount Range Receptacle, 50 Amp, 125/250 Volt, 3 Pole, 4 Wire, NEMA 14-50R, Black

Eaton’s new offering of flush mount power receptacles is specifically designed to meet the challenges of today’s high amperage applications. From residential dryers and ranges to travel trailers and industrial welders, you can count on our products to deliver consistent, reliable power.

Also known as: 032664006388, AH1258BK-F, CWDAH1258BKF

Specifications

Volts AC: 125/250
Color: Black
Amps: 50
NEMA Configuration: 14-50R
Volts AC: 125/250
Amps: 50
Color: Black
NEMA Configuration: 14-50R