1
more

Range Receptacle, Heavy Duty, 30A, 125/250V, 3 Pole, 4 Wire, Black
Item #: 2167610
Cat #: AH1257BK-F
UPC: 032664006364
$ 6.50 EA
Company wide:
1,512
in stock
Documents & Guides
Heavy Duty Flush Mount Range Receptacle, 30 Amp, 125/250 Volt, 3 Pole, 4 Wire, NEMA 14-30R, Black
Overview
Heavy Duty Flush Mount Range Receptacle, 30 Amp, 125/250 Volt, 3 Pole, 4 Wire, NEMA 14-30R, Black
Eaton’s new offering of flush mount power receptacles is specifically designed to meet the challenges of today’s high amperage applications. From residential dryers and ranges to travel trailers and industrial welders, you can count on our products to deliver consistent, reliable power.
Also known as: 032664006364, AH1257BK-F, CWDAH1257BKF
Specifications
| Color: | Black |
| Amps: | 30 |
| NEMA Configuration: | 14-30R |
| Color: | Black |
| NEMA Configuration: | 14-30R |
| Amps: | 30 |