RECP 50A 125V STR SHORTSTRAP BK

Item #: 2167608

Cat #: AH1254BK-SHST

UPC: 032664005978

$ 10.96 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CWD AH1254BK-SHST RECP 50A 12

Overview

CWD AH1254BK-SHST RECP 50A 12
Also known as: 032664005978, AH1254BK-SHST, CWDAH1254BKSHST

Specifications

No Specifications Available