15A Tamper/Weather-Resistant GFCI Receptacle, White

Item #: 2167587

Cat #: TWRGF15W

UPC: 032664013331

$ 20.95 EA
Company wide:
1,601 in stock
Documents & Guides
15 Amp Tamper/Weather-Resistant GFCI Receptacle, Self-Test, 125V, White

Overview

15 Amp Tamper/Weather-Resistant GFCI Receptacle, Self-Test, 125V, White
Also known as: 032664013331, TWRGF15W, CWDTWRGF15W

Specifications

Type: Weather-Resistant, Tamper-Resistant
Amps: 15
Color: White
NEMA Configuration: 5-15R
Type: Weather-Resistant, Tamper-Resistant
Color: White
Amps: 15
NEMA Configuration: 5-15R