Tamper-Resistant, Self-Test GFCI, 20A

Item #: 2167563

Cat #: TRGF20V

UPC: 032664013126

$ 23.48 EA
Company wide:
400 in stock
Documents & Guides
Tamper-Resistant, Self-Test GFCI, 20A, 125V, Ivory, Slim Design

Overview

Tamper-Resistant, Self-Test GFCI, 20A, 125V, Ivory, Slim Design
Also known as: 032664013126, TRGF20V, CWDTRGF20V

Specifications

Color: Ivory
Color: Ivory