Tamper-Resistant, Self-Test GFCI, 20A

Item #: 2167560

Cat #: TRGF20GY

UPC: 032664013096

$ 23.48 EA
Company wide:
39 in stock
Documents & Guides
Tamper-Resistant, Self-Test GFCI, 20A, 125V, Gray, Slim Design

Overview

Tamper-Resistant, Self-Test GFCI, 20A, 125V, Gray, Slim Design
Also known as: 032664013096, TRGF20GY, CWDTRGF20GY

Specifications

Color: Gray
Color: Gray