Tamper-Resistant, Self-Test GFCI, 20A

Item #: 2167559

Cat #: TRGF20BK

UPC: 032664013089

$ 23.48 EA
Company wide:
120 in stock
Documents & Guides
Tamper-Resistant, Self-Test GFCI, 20A, 125V, Black, Slim Design

Overview

Tamper-Resistant, Self-Test GFCI, 20A, 125V, Black, Slim Design
Also known as: 032664013089, TRGF20BK, CWDTRGF20BK

Specifications

Color: Black
Color: Black