Tamper-Resistant, Self-Test GFCI, 20A

Item #: 2167558

Cat #: TRGF20B

UPC: 032664013072

$ 23.48 EA
Company wide:
40 in stock
Documents & Guides
Tamper-Resistant, Self-Test GFCI, 20A, 125V, Brown, Slim Design

Overview

Tamper-Resistant, Self-Test GFCI, 20A, 125V, Brown, Slim Design
Also known as: 032664013072, TRGF20B, CWDTRGF20B

Specifications

Color: Brown
Color: Brown