20A-125V GFCI (LT-ALMOND)

Item #: 2167539

Cat #: GF20LA

UPC: 032664012976

$ 22.06 EA
Company wide:
80 in stock
Documents & Guides
20A-125V GFCI (LT-ALMOND)

Overview

20A-125V GFCI (LT-ALMOND)

Arrow Hart GFCI receptacles are UL Listed and fully compliant with all of the latest UL943 Class A GFCI and UL498 requirements. These receptacles provide GFCI protection whenever receptacles are near wet or damp locations, such as public bathrooms, garages, and food service areas, and all other areas mandated by the NEC.

Also known as: 032664012976, GF20LA, CWDGF20LA

Specifications

Color: Light Almond
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 125
Color: Light Almond
NEMA Configuration: 5-20R
Amps: 20
Volts AC: 125