Self-Test GFCI, 20A, 125V

Item #: 2167537

Cat #: GF20BK

UPC: 032664012372

$ 22.06 EA
Company wide:
77 in stock
Documents & Guides
Self-Test GFCI, 20A, 125V, Black, Slim Design

Overview

Self-Test GFCI, 20A, 125V, Black, Slim Design
Also known as: 032664012372, GF20BK, CWDGF20BK

Specifications

Color: Black
Color: Black