Self-Test GFCI, 20A, 125V

Item #: 2167536

Cat #: GF20B

UPC: 032664012365

$ 22.06 EA
Company wide:
40 in stock
Documents & Guides
Self-Test GFCI, 20A, 125V, Brown, Slim Design

Overview

Self-Test GFCI, 20A, 125V, Brown, Slim Design
Also known as: 032664012365, GF20B, CWDGF20B

Specifications

Color: Brown
Color: Brown