4
more

GFCI Duplex Receptacle, 15A, 125V, 2 Pole, 3 Wire, Ivory
Item #: 2167532
Cat #: GF15V
UPC: 032664556913
$ 20.10 EA
Company wide:
200
in stock
Documents & Guides
GFCI Duplex Receptacle, Self-Test, 15 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-15R, Back and Side Wired, 10- 14 AWG, Ivory
Overview
GFCI Duplex Receptacle, Self-Test, 15 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-15R, Back and Side Wired, 10- 14 AWG, Ivory
Arrow Hart GFCI receptacles are UL Listed and fully compliant with all of the latest UL943 Class A GFCI and UL498 requirements. These receptacles provide GFCI protection whenever receptacles are near wet or damp locations, such as public bathrooms, garages, and food service areas, and all other areas mandated by the NEC.
Also known as: 032664556913, GF15V, CWDGF15V
Specifications
| Amps: | 15 |
| Color: | Ivory |
| Volts AC: | 125 |
| NEMA Configuration: | 5-15R |
| Amps: | 15 |
| Volts AC: | 125 |
| Color: | Ivory |
| NEMA Configuration: | 5-15R |