4
more

GFCI Duplex Receptacle, 15A, 125V, 2 Pole, 3 Wire, Light Almond
Item #: 2167531
Cat #: GF15LA
UPC: 032664012952
$ 20.10 EA
Company wide:
34
in stock
Documents & Guides
GFCI Duplex Receptacle, Self-Test, 15 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-15R, Back and Side Wired, 10- 14 AWG, Light Almond
Overview
GFCI Duplex Receptacle, Self-Test, 15 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-15R, Back and Side Wired, 10- 14 AWG, Light Almond
Arrow Hart GFCI receptacles are UL Listed and fully compliant with all of the latest UL943 Class A GFCI and UL498 requirements. These receptacles provide GFCI protection whenever receptacles are near wet or damp locations, such as public bathrooms, garages, and food service areas, and all other areas mandated by the NEC.
Also known as: 032664012952, GF15LA, CWDGF15LA
Specifications
| Color: | Light Almond |
| Amps: | 15 |
| Volts AC: | 125 |
| NEMA Configuration: | 5-15R |
| Color: | Light Almond |
| Volts AC: | 125 |
| Amps: | 15 |
| NEMA Configuration: | 5-15R |