Self-Test GFCI, 15A, 125V

Item #: 2167530

Cat #: GF15GY

UPC: 032664556937

$ 20.10 EA
Company wide:
40 in stock
Documents & Guides
Self-Test GFCI, 15A, 125V, Gray, Slim Design

Overview

Self-Test GFCI, 15A, 125V, Gray, Slim Design
Also known as: 032664556937, GF15GY, CWDGF15GY

Specifications

Color: Gray
Color: Gray