Self-Test GFCI, 15A, 125V

Item #: 2167527

Cat #: GF15B

UPC: 032664556951

$ 20.10 EA
Company wide:
40 in stock
Documents & Guides
Self-Test GFCI, 15A, 125V, Brown, Slim Design

Overview

Self-Test GFCI, 15A, 125V, Brown, Slim Design
Also known as: 032664556951, GF15B, CWDGF15B

Specifications

Color: Brown
Color: Brown