LED 5-Way Selectable Floodlight

Item #: 2167337

Cat #: X22-150/480

UPC: 192552032780

$ 556.41 EA
Company wide:
0 in stock
Documents & Guides
LED 5-Way Selectable Floodlight: Selectable power, CCT and beam angle; Wattage: 150/125/100/75W, Selectable CCT: 3000/4000/5000K, Lumens: 9,731-22,940 (depending on wattage & color selected), 0-10V dimming, 480V w/selectable photocell that can be turned on and off., Two mounts included: Slipfitter and Trunnion, Suitable for wet locations.

Overview

LED 5-Way Selectable Floodlight: Selectable power, CCT and beam angle; Wattage: 150/125/100/75W, Selectable CCT: 3000/4000/5000K, Lumens: 9,731-22,940 (depending on wattage & color selected), 0-10V dimming, 480V w/selectable photocell that can be turned on and off., Two mounts included: Slipfitter and Trunnion, Suitable for wet locations.
Also known as: 192552032780, X22-150/480, RABX22150480

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 70, 80, 60, 50, Selectable
Volts AC: 480
Mounting: Trunnion, Slipfitter
Type: Flood Light, 0-10V Dimming
Color: Bronze
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Volts AC: 480
Type: Flood Light, 0-10V Dimming
Dimmable: Yes
Wattage: 70, 80, 60, 50, Selectable
Mounting: Trunnion, Slipfitter
Color: Bronze