50A EV Charging Receptacle/Outlet, WR, Black

Item #: 2167287

Cat #: 1450W

UPC: 078477013359

$ 79.26 EA
Company wide:
215 in stock
Documents & Guides
50 Amp, 125/250 Volt, NEMA 14-50R, 3-Pole, 4-Wire, Heavy Duty Flush Mount EV Charging Receptacle/Outlet, Straight Blade, Industrial Grade, Weather-Resistant, Grounding, Side Wired, Steel Strap - Black

Overview

50 Amp, 125/250 Volt, NEMA 14-50R, 3-Pole, 4-Wire, Heavy Duty Flush Mount EV Charging Receptacle/Outlet, Straight Blade, Industrial Grade, Weather-Resistant, Grounding, Side Wired, Steel Strap - Black
Also known as: 078477013359, 1450W, LEV1450W

Specifications

Color: Black
Amps: 50
NEMA Configuration: 14-50R
Color: Black
NEMA Configuration: 14-50R
Amps: 50