CM Module With Multidiameter

Item #: 2167223

Cat #: C000130401000

UPC:

Company wide:
0 in stock
Documents & Guides
CM Module With Multidiameter, 40 x 30 x 30 mm,1 Conductor, Cable Range 21.500 - 34.500 mm, Non-Metallic, Blue

Overview

CM Module With Multidiameter, 40 x 30 x 30 mm,1 Conductor, Cable Range 21.500 - 34.500 mm, Non-Metallic, Blue

Roxtec CM modules are 30 mm (1.181") deep and easily adapted to cables and pipes of different sizes. When used with a solid core, the module functions as a spare module for future capacity.

Also known as: C000130401000, ROXC000130401000

Specifications

Color: Blue
Material: Non-Metallic
Width: 40 mm
Height: 30 mm
Depth: 30 mm
Color: Blue
Width: 40 mm
Depth: 30 mm
Material: Non-Metallic
Height: 30 mm