Comseal, 1 Frame Opening, 1.575 x 3.937" Packing Space, Aluminum, White

Item #: 2167221

Cat #: 105315

UPC:

Company wide:
0 in stock
Comseal, 1 Frame Opening, 1.575 x 3.937 Inch Packing Space, Aluminum With White Powder Coat

Overview

Comseal, 1 Frame Opening, 1.575 x 3.937 Inch Packing Space, Aluminum With White Powder Coat

The Roxtec ComSeal is rated for IP 55 and available with powder coated aluminum and AISI 316 stainless steel frames. The transit is available in six different sizes to accommodate up to 32 cables.

Also known as: 105315, ROX105315

Specifications

Color: White
Material: Aluminum
Finish: Powder Coated
Color: White
Finish: Powder Coated
Material: Aluminum