Breaker, Molded Case, 800A, 600VAC, XT7L, EKIP, DIP, LSIG IN, 3P

Item #: 2167042

Cat #: XT7LQ380CGFF000XXX

UPC: 057558507758

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 800 Amp, 600 Volt AC, XT7L, EKIP, DIP, LSIG IN, 3-Pole, SACE Tmax XT

Overview

Breaker, Molded Case, 800 Amp, 600 Volt AC, XT7L, EKIP, DIP, LSIG IN, 3-Pole, SACE Tmax XT

Tmax XT7M molded case circuit breakers offers extraordinary flexibility and completeness of range to simplify system designs and reduce inventory and procurement costs. With current ratings up to 250A and a voltage rating of 600V, both alternating (AC) and direct (DC) current in the same breaker. This combined with extended breaking capacities, up to 200kA, gives SACE Tmax XT molded case circuit breakers the ability to cover a full range of applications.

Also known as: 057558507758, XT7LQ380CGFF000XXX, ABBXT7LQ380CGFF000

Specifications

Poles: 3
Type: Breaker; Molded Case
Amps: 800
Volts AC: 600
Poles: 3
Amps: 800
Type: Breaker; Molded Case
Volts AC: 600